Ultra by Gibson 2 Piece 46oz Tempered Opal Glass Serving Bowl Set in White Shadow

  • Mfr # 138954.02

  • Zoro # G221739205


product price:  $29.49
/ea

Key Features

Overall Height
2.5 in
Overall Length
9 in
Color
White Shadow
Overall Width
9 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138954.02
Zoro #
G221739205
UPC #
085081599803
Country of Origin
China

Dimensions

Overall Height
2.5 in
Overall Length
9 in
Overall Width
9 in

Details

Color
White Shadow
Item
Serving Bowl Set
Material
Glass

Description

Serve up your favorite side dishes, dips, fruits, and more with this 2 piece serving bowl set by Gibson Ultra. These bowls are crafted from superior quality opal glass that has passed internal tests and outperforms stoneware by as much as 3x in impact resistance and 4x in chip resistance. These bowls are finished with a smooth high-fired glaze that adds a brilliant shine and creates an ultra-hygienic, non-porous surface for an easy and convenient cleanup. Not only are these bowls durable and break-resistant, but they are also microwave, dishwasher, and freezer safe, providing you with every convenience you need in your serveware! Simple and sleek design will go perfectly with most table settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.