
White Shadow 12 Piece Opal Glass Dinnerware Set in White
Mfr # 142753.12
Zoro # G321737934
product price: $42.59
/eaKey Features
Overall Length
11.2 in
Color
White
Overall Height
6.6 in
Overall Width
10.6 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142753.12
Zoro #
G321737934
UPC #
085081639042
Country of Origin
China
Dimensions
Overall Length
11.2 in
Overall Height
6.6 in
Overall Width
10.6 in
Details
Color
White
Item
Dinnerware Set
Material
Glass
Description
Enjoy every meal with the Ultra by Gibson White Shadow 12 Piece Opal Glass Dinnerware Set, designed to bring both elegance and durability to your table. This set includes four each of cereal bowls, dessert plates, and dinner plates, offering everything you need to serve a meal for up to four people. Crafted from premium opal glass, these dishes are built to be break-resistant, ensuring long-lasting use. The sleek, high gloss finish not only enhances their modern appeal but also makes them non-porous, which makes them ultra-hygenic for safe and easy washing. Versatile and practical, this dinnerware set is both microwave and freezer safe, allowing you to effortlessly transition from cooking to serving and storing. Whether you're reheating leftovers or chilling dishes in advance, these plates and bowls handle it all with ease. Plus, they are dishwasher safe, making after-meal cleanup a breeze. Embrace the perfect combination of style and function with the Ultra by Gibson White Shadow Dinnerware Set and make every meal an occasion to remember.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.