Ultra White Shadow 6 Piece 10 Inch Opal Glass Dinner Plate Set in White

  • Mfr # 142394.01

  • Zoro # G421739234


product price: $28.19
/ea

Key Features

Overall Length
10 in
Color
White
Overall Width
10 in
Material
Glass
Overall Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142394.01
Zoro #
G421739234
UPC #
085081635389
Country of Origin
China

Dimensions

Overall Length
10 in
Overall Width
10 in
Overall Height
0.6 in

Details

Color
White
Item
Dinner Plate Set
Material
Glass

Description

Set the table with the Gibson Ultra White Shadow 6-Piece Dinner Plate Set. Crafted from premium opal glass, these 10-inch plates offer a sleek, modern design in a pristine white hue that effortlessly complements any table setting. Their durable, chip-resistant construction ensures long-lasting beauty and practicality, making them perfect for both everyday use and special occasions. Ideal for meals, appetizers, or anything in between, this versatile set combines elegant simplicity with functionality, enhancing your meals with a touch of contemporary sophistication.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.