White Shadow 6 Piece 6.5 Inch Opal Glass Cereal Bowl Set in White

  • Mfr # 142396.01

  • Zoro # G421739883


product price: $27.79
/ea

Key Features

Color
White
Overall Height
2.1 in
Material
Glass
Overall Width
6.5 in
Overall Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142396.01
Zoro #
G421739883
UPC #
085081635402
Country of Origin
China

Dimensions

Overall Height
2.1 in
Overall Width
6.5 in
Overall Length
6.5 in

Details

Item
Cereal Bowl Set
Color
White
Material
Glass

Description

Set the table with the Gibson Ultra White Shadow 6-Piece Cereal Bowl Set. Crafted from premium opal glass, these 6.5-inch bowls offer a sleek, modern design in a pristine white hue that effortlessly complements any table setting. Their durable, chip-resistant construction ensures long-lasting beauty and practicality, making them perfect for both everyday use and special occasions. Ideal for cereal, soup, or salads, this versatile set combines elegant simplicity with functionality, enhancing your meals with a touch of contemporary sophistication.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.