
Ultra White Shadow 6 Piece 7 Inch Opal Glass Dessert Plate Set in White
Mfr # 142395.01
Zoro # G421739982
product price:Â $25.99
/eaKey Features
Overall Length
7 in
Overall Height
0.6 in
Overall Width
7 in
Material
Glass
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
142395.01
Zoro #
G421739982
UPC #
085081635396
Country of Origin
China
Dimensions
Overall Length
7 in
Overall Height
0.6 in
Overall Width
7 in
Details
Item
Dessert Plate Set
Material
Glass
Color
White
Description
Set the table with the Gibson Ultra White Shadow 6-Piece Dessert Plate Set. Crafted from premium opal glass, these 7-inch plates offer a sleek, modern design in a pristine white hue that effortlessly complements any table setting. Their durable, chip-resistant construction ensures long-lasting beauty and practicality, making them perfect for both everyday use and special occasions. Ideal for desserts, appetizers, or salads, this versatile set combines elegant simplicity with functionality, enhancing your meals with a touch of contemporary sophistication.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.