Urban Market Life on the Farm 13 Inch Bamboo Lazy Susan Turntable
- Mfr # 122888.01
- Zoro # G521738922
product price:Â
$
33.99
/ea
Key Features
Length
13 in
Width
13 in
Height
1.25 in
Color
Multi-Color
Material
Bamboo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122888.01
- Zoro #
- G521738922
- UPC #
- 085081460691
- Country of Origin
- China
- Item
- Lazy Susan Turntable
- Color
- Multi-Color
- Material
- Bamboo
Dimensions
- Length
- 13 in
- Width
- 13 in
- Height
- 1.25 in
Description
Gibson's Urban Market on the Farm 13 inch Bamboo Lazy Susan brings a touch of homespun personality to your urban kitchen. This beautiful and durable bamboo piece is perfect for serving delicious treats at the table or storing condiments and seasonings on the kitchen counter. Whimsical farm animals, rustic florals and a colorful geometric design give this classic piece a country style feel. If you're looking for a unique way to serve up homemade goodies or simply need a way to save space in your kitchen, make sure to pick up this rustic rotating tray!
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.