Zoro Homepage

Zen Buffetware 16 piece Square Dinnerware Set

  • Mfr # 92576.16

  • Zoro # G621738068


product price: $53.79
/ea

Key Features

Overall Height
14 in
Overall Length
18 in
Color
White
Material
Ceramic
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92576.16
Zoro #
G621738068
UPC #
085081157577
Country of Origin
China

Dimensions

Overall Height
14 in
Overall Length
18 in
Overall Width
14 in

Details

Color
White
Material
Ceramic
Item
Dinnerware Set

Description

Gibson Elite's Zen Buffetware Dinnerware Set impresses with square shaped fine ceramic pieces in classic white. Its exquisite shape and generous surface are ideal for creating beautiful culinary displays on your table. Perfect classic set for everyday use as well as dinner parties. The set is dishwasher safe for easy cleaning. The set is microwave safe for a quick reheat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.