Zoro Homepage

Zen Buffetware 39-Piece Dinnerware Set

  • Mfr # 110999.39

  • Zoro # G521740109


product price: $86.19
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
110999.39
Zoro #
G521740109
UPC #
085081341808
Country of Origin
China

Description

A new expanded set from the Gibson Home Zen Buffetware Collection featuring a 39-piece Porcelain Dinnerware Set Service for 6 with Serveware. This best selling collection is renowned for its exquiste shape and generous surface for creating beautiful culinary displays on your table. The expanded set gives you matching serveware to perfectly coordinate your larger gatherings. The 39 piece includes: Six Dinner plates in at 10.75 inches, Six Dessert Plates in at 8.25 Inches, Six Soup Bowls in at 8 inches, Six Fruit bowls in at 6.5 inches, and Six Mugs in at 12oz. This beautiful elegant set also includes: One Oval Platter in at 13 inches, One Serve Bowl in at 10.75 inches, One Sugar jar with its lid, One Creamer jar, One sets of salt and pepper shaker and two 8 inch bowls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None