Giftmark 3800W Adult Rocking Chair - White

  • Mfr # 3800W

  • Zoro # G903917358


product price: $238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3800W
Zoro #
G903917358
UPC #
609036250306
Country of Origin
China

Description

Our Adult sized Rocking Chair, is just like the One that Grandma Used. This Heirloom quality Rocking Chair is made of Solid Wood. The Rocking Chair is Handcrafted used all Natural Wood. This top of the Line Gift mark Adult Rocking Chair can be used for Generations. Please use Only High quality Furniture Polish. Complete with All Tools for Easy Assembly.
  • Dimensions:
  • Height: 44
  • Width: 22
  • Depth: 32.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.