The Gift Mark rectangle table with 4 chair set is a real value in children's furniture. Made to

  • Mfr # 3009H

  • Zoro # G003767488


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Tabletop Color
Honey
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3009H
Zoro #
G003767488
UPC #
609036028721
Country of Origin
China

Details

Item
Table/Chair Set
Shape
Rectangle
Tabletop Color
Honey
Material
Wood

Description

The Gift Mark rectangle table with 4 chair set is a real value in children's furniture. Made to stand the test of time, this sturdy children's table and chair set will be a welcome addition to your child's bedroom or playroom. Honey Finish
Product Height: 20
Product Width: 23.5
Product Length: 35.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.