GigaTent CT 032 T Dream House - Size Twin

  • Mfr # CT 032 T

  • Zoro # G104084873


product price: $80.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT 032 T
Zoro #
G104084873
UPC #
815886010674
Country of Origin
China

Description

Several large windows allow plenty of light and air into the tent and a large door makes getting into bed easy. The door fastens using Cloth Tie so getting out for those late night potty calls is quick and simple. The tent attaches to the Poly/Cotton sheet using Cloth Tie so removing the sheet to wash it does not require taking down the tent. The Poly/Cotton sheet is more comfortable than other materials. The fiberglass frame sets up fast and easy. A lantern loop is sewn into the top to attach a flashlight or light stick. The tent and sheet come with a carry bag for traveling.

Specifications :
  • Dimensions - 76 x 37 x 35 H in.
  • Pole Material - 6. 5mm fiberglass
  • Floor Material - Polyester 190T 600mm P. U.
  • Wall Material - Polyester 190T 600mm P. U.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.