Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GigaTent Tekman 1 Famly Dome Tent

  • Mfr # MT 010

  • Zoro # G815768086


product price: $78.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT 010
Zoro #
G815768086
UPC #
815886012463
Country of Origin
China

Description

The Tekman 1 is designed for the backpacker looking to balance comfort reliability size and weight.At only 5 pounds 5.25 with metal stakes this tent is light enough to carry on long hikes it is large enough to comfortably sleep 1 adult.The 48 in.height provides plenty of headroom even while sitting upright.The oversized fly with gear vestibule interior gear loft and 2 interior pockets means there is plenty of space for your gear to stay dry.Equipped with 360o super fine “no-see-um” mesh windows and roof for superior ventilation.Specifications : -Season - 3 -Dimensions - 7 x 3 ft.4 in.-Doors - 1 -Window - 6 -Rooms - 1 -Poles - 2 -Pole Material - 8.5-mm shock-corded fiberglass poles provide strength and durability -Floor Material - PE waterproof floor -Wall Material - 190T polyester taffeta 800mm coating -Netting Material - No-see-um mesh -Fly Material - 190T polyester taffeta 1200mm coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.