Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Gigabyte Gigabyte B360M D3H GSM Intel B360 DDR4 Micro ATX Motherboard B360M D3H GSM

Gigabyte B360M D3H GSM Intel B360 DDR4 Micro ATX Motherboard (Discontinued)

  • Mfr # B360M D3H GSM
  • Zoro # G103859526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B360M D3H GSM
Zoro #
G103859526
UPC #
889523013892
Country of Origin
China

Description

Features
  • Made from the highest quality materials
  • Provides exceptional durability and wear resistance
  • Meets the highest quality standards
Specifications
  • Memory: 4x DDR4-2666/ 2400/ 2133 MHz DIMM Slots
  • Capacity: 64 GB
  • Form Factor: Micro ATX, 24.4 x 23 cm
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.