64 GB USB Flash Drive 1 pk
- Mfr # GS-Z64GCNBL-R
- Zoro # G1762449
product price:
$
17.29
/ea
Key Features
Width
0.7"
Length
2.3"
Height
0"
Product Type
Flash Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GS-Z64GCNBL-R
- Zoro #
- G1762449
- UPC #
- 804272747386
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 0.7"
- Length
- 2.3"
- Height
- 0"
Details
- Product Type
- Flash Drive
Description
Share every special moment with friends and family by using the Gigastone USB 2.0 flash drive. It is the perfect solution for storing and transferring documents, photos, videos and music. Gigastone USB 2.0 drive has a unique, grip-friendly and top quality rubberize housing that makes it easy to handle and use. This USB drive is tested under strict quality standards.
- • With sleek sliding capless design allows for quick and easy access of all content
- • Pocket-sized allows for convenient carry. Easily attached to your key chain to help keep from losing
- • Suitable for storing digital data for school, business or daily usage. Apply to data storage of music, photos, movies and other files
- • Reliable storage for backup or transfer files
- • Water resistant casing
- • Retractable USB head
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.