Zoro Homepage

Charge and Sync 3.9 ft. USB-C to USB 3.1 Cable

  • Mfr # GS-BC-6800B-R

  • Zoro # G0255894


product price: $9.15
/ea

Key Features

Cable Length
3.90 ft
Color
Black
Cable Type
USB
Package Type
Retail
Features
Flexible, Charging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-BC-6800B-R
Zoro #
G0255894
UPC #
804272750683
Country of Origin
China

Dimensions

Cable Length
3.90 ft

Details

Color
Black
Cable Type
USB
Package Type
Retail
Features
Flexible, Charging
Product Type
Data Transfer Cable
Data Transfer Speed
5-Gbit/s
Connector on First End Details
1 x USB Type C - Male
Device Supported
Computer, Smartphone, Tablet, Wall Charger, Power Bank
Connector on Second End Details
1 x USB 3.1 Type A - Male
End 1 Connection Type
USB Type C - Male
Item
Data Transfer Cable
End 2 Connection Type
USB 3.1 Type A - Male

Description

Looking for a USB-C to USB 3.1 charge and sync cable? The Gigastone Charge and Sync USB-C to USB 3.1 Cable connects a smartphone, tablet, and other USB Type-C enabled devices to a computer, wall charger or battery power bank. The cable supports up to 3 amps of power output for powering and fast charging of phones and tablets equipped with a USB Type-C port. This charging cable is made of woven cotton cable which makes it flexible and high-tensile for durable, dependable usage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.