This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2400
Zoro #
G2827285
UPC #
-
Country of Origin
Unknown
Dimensions
Size
L
Sleeve Length
36 1/2 in
Fits Chest Size
42 in to 44 in
Length
30 in
Minimum Chest Size
42 in
Maximum Chest Size
44 in
Details
Item
T-shirt
Color
Red
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Classic Fit
Pockets
0
Features
Classic Heavyweight Fabric, Double Needle Bottom Hem, Fiber Content Varies by Color, Preshrunk Jersey Knit, Seamless Double Needle 7/8 in Collar, See Color List for Exceptions, Tear Away Label
Gender
Men's
Number of Outside Pockets
0
Style
T-Shirt
Type
T-Shirt
Collar Style
Taper Neck
Description
T-shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Number of Outside Pockets 0, Fit Classic Fit, Color Red, Sleeve Type Long, Sleeve Length 36 1/2 in, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 30 in, Collar Style Taper Neck, Features Classic Heavyweight Fabric, Double Needle Bottom Hem, Fiber Content Varies by Color, Preshrunk Jersey Knit, Seamless Double Needle 7/8 in Collar, See Color List for Exceptions, Tear Away Label
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.