This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2400
Zoro #
G2829105
UPC #
-
Country of Origin
Unknown
Dimensions
Size
XL
Sleeve Length
38 in
Length
31 in
Fits Chest Size
46 in to 48 in
Minimum Chest Size
46 in
Maximum Chest Size
48 in
Details
Item
T-shirt
Color
Red
Material
Cotton
Fabric Weight
6 oz/sq yd
Fit
Classic Fit
Pockets
0
Features
Classic Heavyweight Fabric, Double Needle Bottom Hem, Fiber Content Varies by Color, Preshrunk Jersey Knit, Seamless Double Needle 7/8 in Collar, See Color List for Exceptions, Tear Away Label
Gender
Men's
Style
T-Shirt
Number of Outside Pockets
0
Type
Long
Collar Style
Taper Neck
Description
T-shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Number of Outside Pockets 0, Fit Classic Fit, Color Red, Sleeve Type Long, Sleeve Length 38 in, Size XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 31 in, Collar Style Taper Neck, Features Classic Heavyweight Fabric, Double Needle Bottom Hem, Fiber Content Varies by Color, Preshrunk Jersey Knit, Seamless Double Needle 7/8 in Collar, See Color List for Exceptions, Tear Away Label
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.