Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 & 3/4 in. Brass Threaded Double Male Hose Connector

  • Mfr # 807504-1002

  • Zoro # G116173404


product price: $10.59
/ea
Sold in multiples of 6 for $63.54

Key Features

For Use With
Quick - Connectors
Length
1.05 in
Width
4.35 in
Height
1.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807504-1002
Zoro #
G116173404
UPC #
34411001042
Country of Origin
China

Dimensions

Length
1.05 in
Width
4.35 in
Height
1.55 in

Details

For Use With
Quick - Connectors
Item
Hose Fittings

Description

Fitting Connection Type: Threaded, Gender: Double Male, Material: Brass, Packaging Type: , Product Type: Hose Connector, Sub Brand: , Brand Name: Gilmour, Connection Size: 1/2 & 3/4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.