
15058050 Garden Hose, 50 ft L, Vinyl
Mfr # 816501-1014
Zoro # G307450284
product price: $29.59
/eaKey Features
Hose Length
50 ft
Hose Tube Material
Vinyl
Kink Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
816501-1014
Zoro #
G307450284
UPC #
34411030110
Country of Origin
Viet Nam
Dimensions
Hose Length
50 ft
Details
Hose Tube Material
Vinyl
Item
Garden Hose
Kink Resistant
Yes
Description
4ply reinforced vinyl construction Good burst strength and withstands nozzle shutoff Lightweight and flexible for easy handling FullFlo brass couplings for unrestricted water flow Kink resistant, weather and abrasion resistant
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.