Shop GILMOUR
Create Account
199TR11 .75 In. Impulse Head With Tripod
- Mfr # 6798276
- Zoro # G104172709
product price:Â
$
134.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6798276
- Zoro #
- G104172709
- UPC #
- -
- Country of Origin
- China
Description
Extra-large water jet for more coverage than standard pulsating heads. Water coverage up to 8500 sq. ft. Long lasting metal head construction. Three leg telescoping tripod for extra high coverage and even larger distances. Diffuser screw allows for easy fingertip adjustment of water stream for even coverage. Sprinkler head has 3/4 in. NPT connection to base. Spiked feed for added stability.
Features- With stand - High rise
- Adjustable tripod base
- Height - 58 in.
- Dimension - 8.5 L x 5.25 W x 38.25 H in.
- Item Weight - 8.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.