2 Pattern Adjustable Zinc Hose Nozzle

  • Mfr # 825602-1001
  • Zoro # G905313301
product price: 
$
20.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
825602-1001
Zoro #
G905313301
UPC #
34411262733
Country of Origin
China

Description

The swivel connect watering front trigger nozzle pivots without twisting the hose, reducing kinks by 70%. Additionally, a 50% reduction in torque means the twisting force that causes the hose to rotate is cut in half, making it easier to pull and keep the hose straight. The adjustable head rotates 180 deg, allowing you to switch easily from concentrated stream to gentle mist in one turn, while a spray lock requires one simple click to achieve continuous flow. The front-trigger design has optimally located control features such as flow control for strain-free adjustments. A newly redesigned, ergonomic handle features structured contours to ensure a snug fit for improved comfort and control, while the barrel and impact points are reinforced with protective, durable metal.


  • • Torque improves mobility and ease of use
  • • One-turn adjustment of the nozzle head allows users to move easily from jet to rinse
  • • Optimal control feature locations eliminate reach and strain
  • •
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews