Zoro Homepage

3/4 in. Brass Threaded Double Male Hose Connector

  • Mfr # 877054-1002

  • Zoro # G616119346


product price: $6.59
/ea
Sold in multiples of 6 for $39.54

Key Features

For Use With
Hose Repair/Adapters
Height
1.5 in
Width
4.4 in
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877054-1002
Zoro #
G616119346
UPC #
34411001059
Country of Origin
China

Dimensions

Height
1.5 in
Width
4.4 in
Length
1.5 in

Details

For Use With
Hose Repair/Adapters
Item
Hose Fittings

Description

Fitting Connection Type: Threaded, Gender: Double Male, Material: Brass, Packaging Type: , Product Type: Hose Connector, Sub Brand: , Brand Name: Gilmour, Connection Size: 3/4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.