3/4 in ID x 50 ft L Garden Hose, Rubber, Vinyl Tube, Red
- Mfr # 840501-1001
- Zoro # G107450286
product price:Â
$
70.99
/ea
Key Features
Hose Length
50 ft
Hose Inside Dia.
3/4 in
Hose Tube Material
Rubber,Vinyl
Hose Color
Red
Kink Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 840501-1001
- Zoro #
- G107450286
- UPC #
- 34411601532
- Country of Origin
- United States
Dimensions
- Hose Length
- 50 ft
- Hose Inside Dia.
- 3/4 in
Details
- Hose Tube Material
- Rubber,Vinyl
- Hose Color
- Red
- Item
- Garden Hose
- Kink Resistant
- Yes
- Features
- Commercial Use; Professional Grade
- Hose Configuration
- Coupled Assembly
Description
Doublereinforced rubberandvinyl construction resists kinks, abrasion and the toughest conditions
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.