
3/4 in ID x 75 ft L Water Hose, Rubber Tube, Red, Brass Fitting
Mfr # 886751-1001/81857
Zoro # G907450257
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Hose Length
75 ft
Hose Inside Dia.
3/4 in
Hose Tube Material
Rubber
Hose Color
Red
Kink Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
886751-1001/81857
Zoro #
G907450257
UPC #
34411112274
Country of Origin
United States
Dimensions
Hose Length
75 ft
Hose Inside Dia.
3/4 in
Details
Hose Tube Material
Rubber
Hose Color
Red
Item
Water Hose
Kink Resistant
Yes
Features
Professional Grade
Fitting Material
Brass
Description
Made with 100 virgin rubber, this hose resists kinks and maintains its highdurability performance season after season The rubber hose can be used for both hot and cold water applications
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.