Shop GILMOUR
See all product information
Create Account
3/8 in. D X 25 ft. L Sprinkler/Soaker Hose
- Mfr # 1066005
- Zoro # G905340369
product price:
$
18.39
/ea
Key Features
Hose Length
25 ft
Hose Inside Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1066005
- Zoro #
- G905340369
- UPC #
- 34411264300
- Country of Origin
- China
- Item
- Sprinkler/Soaker Water Hose
Dimensions
- Hose Length
- 25 ft
- Hose Inside Dia.
- 3/8 in
Description
Water narrow, curved or irregular patches of lawn with this 2-in-1 sprinkler and soaker hose. A low spray releases water at a consistent, controlled rate - perfect for new grass or fragile flowers.
- • White stripe indicator for proper positioning
- • Spray is consistent and gentle
- • Made from recycled material
- • Removable end cap to connect multiple hoses
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.