
50 ft L Garden Hose, Rubber Tube, Green
Mfr # 843501-1001
Zoro # G907450301
product price:Â $58.69
/eaKey Features
Hose Tube Material
Rubber
Hose Color
Green
Kink Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
843501-1001
Zoro #
G907450301
UPC #
34411112076
Country of Origin
United States
Dimensions
Hose Length
50 ft
Details
Hose Tube Material
Rubber
Hose Color
Green
Item
Garden Hose
Kink Resistant
Yes
Description
Flexogen hose delivers excellent allaround performance for your lawn, garden, deck and driveway Count on a Flexogen garden hose to curve without kinking, connect without leaking and hold up season upon season
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.