Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 in. D X 25 ft. L Soaker Hose

  • Mfr # 1065259

  • Zoro # G116129876


product price: $14.99
/ea
Sold in multiples of 2 for $29.98

Key Features

Hose Length
25 ft
Hose Inside Dia.
5/8 in
Kink Resistant
Yes
Height
11.45 in
Length
1.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1065259
Zoro #
G116129876
UPC #
34411927731
Country of Origin
China

Dimensions

Hose Length
25 ft
Hose Inside Dia.
5/8 in
Height
11.45 in
Length
1.45 in
Width
5.75 in

Details

Item
Soaker Water Hose
Kink Resistant
Yes
For Use With
Soaker Hose

Description

Fitting Coupling Material: Brass, Soaker, Hot Water Use: Yes, Kink Resistant: Yes, Length: 25, Material: Fabric, Product Type: Soaker Hose, Reel Included: No, Safe for Drinking Water: No, Sub Brand: , Brand Name: Gilmour, UV Resistant: No, Burst Pressure:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.