5/8 in. D X 50 ft. L Heavy Duty Professional Grade Garden Hose

  • Mfr # 886501-1001

  • Zoro # G816119337


product price:  $70.49
/ea

Key Features

Hose Length
50 ft
Hose Inside Dia.
5/8 in
Kink Resistant
Yes
Features
Professional Grade
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
886501-1001
Zoro #
G816119337
UPC #
34411263976
Country of Origin
United States

Dimensions

Hose Length
50 ft
Hose Inside Dia.
5/8 in
Length
15 in
Height
15.5 in
Width
15.5 in

Details

Item
Heavy Duty Garden Hose
Kink Resistant
Yes
Features
Professional Grade
For Use With
Garden Hose

Description

Fitting Coupling Material: Metal, Professional, Hot Water Use: Yes, Kink Resistant: Yes, Length: 50, Material: Rubber, Product Type: Garden Hose, Reel Included: , Safe for Drinking Water: , Sub Brand: , Brand Name: Gilmour, UV Resistant: , Burst Pressure:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.