Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 in ID x 50 ft L Flexogen Heavy Duty Garden Hose, Black

  • Mfr # 874501-1002

  • Zoro # G4313798


product price: $34.69
/ea

Key Features

Hose Length
50 ft
Hose Inside Dia.
5/8 in
Hose Color
Black
Kink Resistant
Yes
Burst Pressure
600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
874501-1002
Zoro #
G4313798
UPC #
34411745014
Country of Origin
United States

Dimensions

Hose Length
50 ft
Hose Inside Dia.
5/8 in

Details

Hose Color
Black
Item
Flexogen Heavy Duty Garden Hose
Kink Resistant
Yes
Burst Pressure
600 psi
Features
Crush Resistant Couplings; Premium Grade

Description

The strongest, lightest hose in its class, flexogen delivers superior all around performance for lawn, garden, deck and driveway. Count on a flexogen garden hose to curve without kinking, connect without leaking and hold up season upon season.


  • • Patented 8-layer construction with reinforced core maximizes both durability and kink resistance
  • • Steel spring prevents kinks at the spigot
  • • Crush-resistant and corrosion-resistant brass connections

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.