Zoro Homepage

5/8 in. Rubber Female Quick Connect Washer

  • Mfr # 809104-1002

  • Zoro # G316173440


product price: $3.39
/ea
Sold in multiples of 6 for $20.34

Key Features

For Use With
Hose Repair/Adapters
Width
5.3 in
Height
3 in
Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
809104-1002
Zoro #
G316173440
UPC #
34411029862
Country of Origin
China

Dimensions

Width
5.3 in
Height
3 in
Length
0.5 in

Details

For Use With
Hose Repair/Adapters
Item
Hose Fittings

Description

Fitting Connection Type: , Gender: Female, Material: Rubber, Packaging Type: , Product Type: Quick Connect Washer, Sub Brand: , Brand Name: Gilmour, Connection Size: 5/8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.