Shop GILMOUR
Create Account
7002507 5800 sq. ft. Heavy Duty Metal Spike Base Impulse Sprinkler
- Mfr # 7002507
- Zoro # G703979570
product price:Â
$
36.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7002507
- Zoro #
- G703979570
- UPC #
- 34411261828
- Country of Origin
- China
Description
Adjustable spray pattern provides partial to full coverage, while diffuser pin alters spray forces from powerful jet to gentle rain. On/off switch on the spike eliminates trips to the spigot.
Features- Heavy Duty Metal Spike Base Impulse Sprinkler
- Color: Black
- Base Material: Metal
- Base Type: Spike Base
- Coverage Area: 5800 sq. ft.
- Spray Pattern: Full-Circle
- Head Material: Brass
- Throw Spray Range: 43'
- Ideal for large, mature lawns
- Easy turn dial precisely sets spray distance
- Heavy duty brass and zinc head durability, even with heavy use
- Size: 5800 sq. ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.