Zoro Homepage

75 ft L Flexogen Garden Hose, Gray, Brass Fitting

  • Mfr # 874751-1003/1001

  • Zoro # G107388961


product price: $59.79
/ea

Key Features

Hose Length
75 ft
Hose Color
Gray
Kink Resistant
Yes
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
874751-1003/1001
Zoro #
G107388961
UPC #
34411747513
Country of Origin
United States

Dimensions

Hose Length
75 ft

Details

Hose Color
Gray
Item
Flexogen Garden Hose
Kink Resistant
Yes
Fitting Material
Brass

Description

The strongest, lightest hose in its class, Flexogen delivers superior all, around performance for your lawn, garden, deck and driveway Count on a Flexogen garden hose to curve without kinking, connect without leaking and hold up season upon season

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.