Shop GILMOUR
Create Account
7679053 8 Pattern 7-Pattern Plastic Hose Nozzle
- Mfr # 7679053
- Zoro # G303922280
product price:Â
$
14.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7679053
- Zoro #
- G303922280
- UPC #
- 34411028070
- Country of Origin
- Unknown
Description
8 Pattern 7-Pattern Plastic Hose Nozzle
This light duty rear control watering nozzle is ideal for watering and its spray patterns make it unique for various watering solutions.
Features- 5 pre-set spray patterns for multiple watering solutions
- Adjustable water flow for improved control
- Hold-open clip for continuous spray is ideal for watering
- Light weight, plastic pattern nozzle
- Rear trigger
- Number of Spray Patterns: 8 Pattern
- Material: Plastic
- Spray Pattern: 7-Pattern
- Front or Rear Trigger Lever: Rear
- Grip Type: Ergonomic
- Water Flow Control: Rear Trigger Control
- Weight: 0.34 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.