Shop GILMOUR
See all product information
Create Account
Flexogen 5/8 in. D X 100 ft. L Heavy Duty Garden Hose
- Mfr # 864001-1020
- Zoro # G206434279
product price:
$
50.49
/ea
Key Features
Hose Length
100 ft
Hose Inside Dia.
5/8 in
Kink Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 864001-1020
- Zoro #
- G206434279
- UPC #
- 34411261057
- Country of Origin
- China
- Item
- Flexogen Heavy Duty Garden Hose
- Kink Resistant
- Yes
Dimensions
- Hose Length
- 100 ft
- Hose Inside Dia.
- 5/8 in
Description
Flexogen hose delivers superior all around performance for your lawn, garden, deck and driveway. Count on a Flexogen garden hose to curve without kinking, connect without leaking and hold up season upon season.
- • Patented 8-layer construction provides superior flexibility and kink resistance
- • Stainless steel spring prevents kinks at the spigot
- • Crush-resistant and corrosion-resistant brass coupling provides a durable, tight seal
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.