Shop GILMOUR

AquaArmor 1/2 in. D X 100 ft. L Expandable Lightweight Garden Hose

  • Mfr # 869001-1001

  • Zoro # G924148793


product price:  $87.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
869001-1001
Zoro #
G924148793
UPC #
034411261224
Country of Origin
United States

Description

Better than expandable, fabric and even standard garden hoses. The Gilmour AquaArmor Lightweight Hose is designed for the ultimate lightweight experience. Revolutionary, patent-pending technology makes this hose 50% lighter than standard hoses and up to 10x longer-lasting than expandable hoses. A proprietary material allows it to unkink itself and its smooth cover glides over rough surfaces without snagging or tearing. Industrial-strength internal coils offer kink protection at ends and patented, crush-proof couplings are ergonomically designed for easy on/off at the spigot. Coiling flat for storage, the AquaArmor Lightweight Hose becomes round for maximum flow during use and it's compatible with all nozzles and sprinklers, as well as pressure washers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.