Zoro Homepage
This item is Discontinued.
Gilmour Automatic Water Timer 80611 856604-1001

Automatic Water Timer 80611 (Discontinued)

  • Mfr # 856604-1001
  • Zoro # G302697479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
856604-1001
Zoro #
G302697479
UPC #
77855806118
Country of Origin
Unknown

Dimensions

Height
3
Width
6
Outside Diameter
0.55
Length
7

Description

The Automatic Water Timer is easy to use: Simply attach the timer between the faucet and the hose, turn the water on and set it for up to two hours of watering. Timer turns off when time is up. 60-psi maximum pressure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.