Shop GILMOUR
See all product information
Create Account
Drinking Water Safe 5/8 in. D X 50 ft. L RV/Marine Hose
- Mfr # 1066004
- Zoro # G511382647
product price:Â
$
53.39
/ea
Key Features
Hose Length
100 ft
Hose Inside Dia.
3/4 in
Features
Contractor Grade;Drinking Water Safe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1066004
- Zoro #
- G511382647
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Length
- 100 ft
- Hose Inside Dia.
- 3/4 in
Details
- Item
- Water Hose
- Features
- Contractor Grade;Drinking Water Safe
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.