Zoro Homepage

Flexogen 5/8 in. D X 50 ft. L Heavy Duty Garden Hose

  • Mfr # 864501-1021

  • Zoro # G516119408


product price: $32.65
/ea

Key Features

Hose Length
50 ft
Hose Inside Dia.
5/8 in
Kink Resistant
Yes
Length
4.35 in
For Use With
Garden Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
864501-1021
Zoro #
G516119408
UPC #
344116450176
Country of Origin
United States

Dimensions

Hose Length
50 ft
Hose Inside Dia.
5/8 in
Length
4.35 in
Width
14.45 in
Height
12.9 in

Details

Item
Flexogen Heavy Duty Garden Hose
Kink Resistant
Yes
For Use With
Garden Hose

Description

Fitting Coupling Material: Brass, Heavy-Duty, Hot Water Use: Yes, Kink Resistant: Yes, Length: 50, Material: PVC, Product Type: Garden Hose, Reel Included: No, Safe for Drinking Water: No, Sub Brand: Flexogen, Brand Name: Gilmour, UV Resistant: No, Burst

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.