Shop GILMOUR
See all product information
Create Account
Garden Hose Adapter, 3/4"x3/4", GHTxGHT
- Mfr # 800414-1001
- Zoro # G7520082
product price:Â
$
10.89
/ea
Key Features
For Hose I.D.
3/4 in
Fitting Size
3/4 in x 3/4 in
Fitting Connection Type
GHT x GHT
Number of Outlets
4
Coupling Description
4 Way
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800414-1001
- Zoro #
- G7520082
- UPC #
- 00094726874625
- Country of Origin
- China
Dimensions
- Fitting Size
- 3/4 in x 3/4 in
- Hose Fitting B Size
- 3/4 in
- Overall Length
- 8 3/4 in
- Hose Fitting A Size
- 3/4 in
- Wire Rope Length
- 8 3/4 in
- Length
- 8 3/4 in
Details
- For Hose I.D.
- 3/4 in
- Fitting Connection Type
- GHT x GHT
- Number of Outlets
- 4
- Item
- Garden Hose Adapter
- Coupling Description
- 4 Way
- Use With
- 3/4" ID Garden Hose
- Material
- Plastic
- Includes
- Uniprene Washer
- Operating Temp. Range
- 100 Degrees F
- Connection
- 3/4" GHT
- Max. Pressure
- 60 psi
- Hose Fitting B Gender
- Female
- Fitting Material
- Plastic x Plastic
- Hose Fitting A Connection Type
- Threaded
- Hose Fitting B Connection Type
- Threaded
- Max. Working Pressure @ 70 F
- 60 psi
- Fitting Movement
- Rigid
- Hose Fitting A Gender
- Male
Description
Garden Hose Adapter, Rigid, For Hose I.D. 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Threaded, Fitting Material Plastic x Plastic, Overall Length 8 3/4 in, Number of Outlets 4, 60 psi, Includes Uniprene Washer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.