Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Mender Green 3 4 Inch 01HMC

  • Mfr # 034411000014

  • Zoro # G707175633


product price: $11.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
034411000014
Zoro #
G707175633
UPC #
34411000014
Country of Origin
China

Description

The GILMOUR - 34411000014 is a Push-On Hose Fitting, specifically crafted for joining hoses or making hose repairs. Crafted with flexibility in mind for various usage scenarios, this fitting allows seamless adjustments and adaptations. Constructed using materials that are typically associated with longevity and reduced maintenance, this accessory is suited for use in a variety of industries involving fluid transfer such as water supply, irrigation, or industrial cleaning.

Key Features:

  • Push-On Type: Engineered for installation onto the hose via a push-on method; does not generally require clamps or ferrules.
  • Durable Construction: Constructed with materials typically associated with durability, which might reduce the frequency of replacements.
  • Compatibility: Suited for use with a wide variety of hoses, making it a versatile accessory.
  • Installation: Installation typically doesn't require any special tools, which could lead to a smoother setup process.
  • Purpose: Intended for linking hoses together or facilitating hose repairs, aiding in efficient fluid transfer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.