Shop GILMOUR

Manufacturing 0852954 Hose Marine 5Ply White; 0.5 in. x 25 ft.

  • Mfr # 852954

  • Zoro # G804043163


product price:  $49.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
852954
Zoro #
G804043163
UPC #
34411842515
Country of Origin
China

Description

5-ply construction, high burst strengthliner material for drinking water safety. Nickel plated couplings are drinking/potable water safe. Full-Flo brass couplings for unrestricted water flow. EZ-On coupler on 1/2" hose. EZ-On coupler on and protective collar on 5/8" hose. Extra kink resistant, flexible and easy to coil in all weather. Durable, blue-striped white cover won't mar surfaces.

Features
  • Hose Marine 5Ply White 0.5 in. x 25 ft.
  • 5-ply construction- high burst strength
  • Nickel plated couplings for unrestricted water flow
  • EZ-On coupler on 1/2 in hose
  • EZ on coupler and protective collar on 5/8 in hose
  • Marine/Camper - Heavy-Duty
  • 1/2"Id - White
Specifications
  • Color: White
  • Length: 25 ft
  • Wall Thickness: 5 ply
  • Standards:
  • Special Features: With Nickel Plated Couplings
  • Length Ft: 25
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.