
Polymer 2 Male/1 Female Quick Connector Hose Set
Mfr # 829144-1001
Zoro # G916173468
product price: $4.99
/eaSold in multiples of 6 for $29.94
Key Features
Width
7.6 in
Height
2.9 in
Length
1.6 in
For Use With
Quick - Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
829144-1001
Zoro #
G916173468
UPC #
34411082935
Country of Origin
China
Dimensions
Width
7.6 in
Height
2.9 in
Length
1.6 in
Details
Item
Hose Fittings
For Use With
Quick - Connectors
Description
Fitting Connection Type: , Gender: 2 Male/1 Female, Material: Polymer, Packaging Type: , Product Type: Quick Connector Hose Set, Sub Brand: , Brand Name: Gilmour, Connection Size:
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.