Zoro Homepage

Safe Hose, 12 in ID, 25 ft L, White

  • Mfr # 884251-1001

  • Zoro # G507450275


product price: $26.75
/ea

Key Features

Hose Length
25 ft
Hose Inside Dia.
1/2 in
Hose Color
White
Kink Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884251-1001
Zoro #
G507450275
UPC #
34411842515
Country of Origin
United States

Dimensions

Hose Length
25 ft
Hose Inside Dia.
1/2 in

Details

Hose Color
White
Kink Resistant
Yes

Description

Ideal for your RV, boat or other recreational activities this hose is drinking water safe and the ideal solution for multitaskers Outstanding maneuverability and easy storage are balanced with durable 5layer construction that's resistant to kinks and abrasions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.