Zoro Homepage
This item is Discontinued.
Gilmour Water Nozzle, Blk, 2.5to5.0gpm, 5-1/2 in. L 805932-1002

Water Nozzle, Blk, 2.5to5.0gpm, 5-1/2 in. L (Discontinued)

  • Mfr # 805932-1002
  • Zoro # G0464926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805932-1002
Zoro #
G0464926
UPC #
-
Country of Origin
China

Dimensions

Length
5-1/2"

Details

Nozzle Design
Pistol Grip
Max. Pressure
60 psi
Flow Control
Trigger
Connection
GHT
Construction
Aluminum/Stainless Steel
Color
Black
Design
Pistol Grip
Features
Pistol Grip Water Hose with Comfort Rubber Grip, Leak Proof
Item
Water Nozzle
Flow Rate
2.5 to 5.0 gpm
Max. Temp.
100 Degrees F

Description

Water Nozzle, Construction Aluminum/Stainless Steel, Color Black, Nozzle Design Pistol Grip, Flow Control Trigger, Features Pistol Grip Water Hose with Comfort Rubber Grip, Leak Proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.