Zoro Homepage

Water Nozzle, Pistol Grip, 125 psi

  • Mfr # 855052-1001

  • Zoro # G2095731


product price: $12.59
/ea

Key Features

Nozzle Design
Pistol Grip
Max. Pressure
125 psi
Flow Control
Lever
Connection
3/4 in NFT
Construction
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855052-1001
Zoro #
G2095731
UPC #
-
Country of Origin
China

Dimensions

Length
7 1/2 in
Connection Size
3/4 in
Overall Length
7 1/8 in

Details

Nozzle Design
Pistol Grip
Max. Pressure
125 psi
Flow Control
Lever
Connection
3/4 in NFT
Construction
Zinc
Color
Gray/Red
Item
Water Nozzle
Max. Temp.
100 Degrees F
Features
Crush Proof, Heavy Duty Zinc Coupling, Thumb Control
Design
Pistol Grip
Locking Mechanism
No
Maximum Flow Rate
3.38 gpm
Connection Type
NFT
Maximum Pressure
125 psi
Trigger Location
Thumb Control
Minimum Flow Rate
2.56 gpm
Adjustable Stream
Adjustable Stream
Number of Spray Patterns
2
Max. Media Temperature
100 Degrees F
Maximum Temperature
100 Degrees F
Connection Gender
Female
Minimum Temperature
35 Degrees F

Description

Water Nozzle, Trigger Location Thumb Control, Number of Spray Patterns 2, Connection Type NFT, Maximum Pressure 125 psi, Construction Zinc, Color Gray/Red, Adjustable Stream Adjustable Stream, Locking Mechanism No, Minimum Flow Rate 2.56 gpm, Maximum Flow Rate 3.38 gpm, Nozzle Design Pistol Grip, Flow Control Lever, Connection Size 3/4 in, Connection Gender Female, Overall Length 7 1/8 in, Maximum Temperature 100 Degrees F, Minimum Temperature 35 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.