Zoro Homepage
This item is Discontinued.
No Product Image Available

1.2" Cabinet Knob in Polished Chrome (Discontinued)

  • Mfr # 1175-12/PC
  • Zoro # G7735778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1175-12/PC
Zoro #
G7735778
UPC #
736752785819
Country of Origin
United States

Dimensions

Height
1.5
Width
1.5
Length
4

Details

Item
1.2" Cabinet Knob in Polished Chrome
Finish
Polished Chrome
ADA Compliant
No
Weight
0.15

Description

1.2" Cabinet Knob in Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.