Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Shelf With Towel Bar in Polished Chrome

  • Mfr # 2819RT-12/PC

  • Zoro # G7198984


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Height
4
ADA Compliant
No
Weight
1.38
Length
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2819RT-12/PC
Zoro #
G7198984
UPC #
736752870171
Country of Origin
United States

Dimensions

Width
6
Height
4
Length
15

Details

Finish
Polished Chrome
ADA Compliant
No
Weight
1.38

Description

Sophisticated and serene, Surface® embodies the best in modern design. The form is absolute - no stroke is wasted, no detail is overworked. The Surface solid brass faucets further develop this stunning collection of accessories, lights and mirrors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.