Zoro Homepage

12" Towel Bar in Polished Nickel

  • Mfr # 1101/PN

  • Zoro # G7203848


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Width
3
Height
14.6
ADA Compliant
No
Weight
1.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1101/PN
Zoro #
G7203848
UPC #
736752712822
Country of Origin
United States

Dimensions

Width
3
Height
14.6
Length
13

Details

Finish
Polished Nickel
ADA Compliant
No
Weight
1.7

Description

A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.