Zoro Homepage
This item is Discontinued.
No Product Image Available

1.5" Cabinet Knob in Polished Nickel (Discontinued)

  • Mfr # 1175-15/PN
  • Zoro # G7739908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1175-15/PN
Zoro #
G7739908
UPC #
736752785895
Country of Origin
United States

Dimensions

Height
1.5
Width
1.5
Length
4

Details

Item
1.5" Cabinet Knob in Polished Nickel
Finish
Polished Nickel
ADA Compliant
No
Weight
0.15

Description

1.5" Cabinet Knob in Polished Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.