Zoro Homepage
This item is Discontinued.
Ginger 18" Combination Basket in Oil Rubbed Bronze-Hand Relieved 503/ORB

18" Combination Basket in Oil Rubbed Bronze-Hand Relieved (Discontinued)

  • Mfr # 503/ORB
  • Zoro # G7730503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503/ORB
Zoro #
G7730503
UPC #
736752887520
Country of Origin
United States

Dimensions

Height
3
Width
17.94
Length
19

Details

Item
18" Combination Basket in Oil Rubbed Bronze-Hand Relieved
Finish
Oil Rubbed Bronze - Hand Relieved
ADA Compliant
No
Weight
1.06

Description

These self-draining Splashables® baskets are thoughtfully designed to accommodate standard and jumbo-sized bottles. Their oval shape eliminates sharp corners and minimizes space intrusion. Use them individually or in groupings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.